Loure® Vertical Bidet Faucet with Double Lever Handle in Polished Chrome

Part #K14663-4-CP  |  Item #4100074  |  Manufacturer Part #14663-4-CP

$ 1,185.75 EACH

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Two handle widespread bidet faucet for 8" - 16" centers features unique recessed valve installation
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Fluid design lines for ease of cleaning
  • Handles pre assembled on valves to simplify installation

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Bidet Type: Vertical

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in - 16 in

Collection: Loure®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 6-1/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Widespread

Handle Type: Lever

Height: 6-1/8 in

IAPMO Listed: No

Length: 2-1/8 in

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Spout Height: 6-1/8 in

Spout Reach: 2-1/4 in

Trim Only: No

WaterSense Labeled: No

Width: 5-1/2 in