KOHLER
Loure® Vertical Bidet Faucet with Double Lever Handle in Vibrant Brushed Nickel
Part #K14663-4-BN | Item #4100053 | Manufacturer Part #14663-4-BN
Fits Pipe Size
Product Details
- Two handle widespread bidet faucet for 8" - 16" centers features unique recessed valve installation
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Fluid design lines for ease of cleaning
- Handles pre assembled on valves to simplify installation
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Residential
Bidet Type: Vertical
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Center Size: 8 in - 16 in
Collection: Loure®
Color Finish: Vibrant® Brushed Nickel
Color Finish Category: Nickel Tones
Faucet Height: 6-1/8 in
Faucet Material: Metal
Faucet Mount: Deck Mount
Faucet Type: Widespread
Handle Type: Lever
Height: 6-1/8 in
IAPMO Listed: No
Length: 2-1/8 in
Material: Metal
NSF Certified: No
Number of Handles: Two Handle
Spout Height: 6-1/8 in
Spout Reach: 2-1/4 in
Trim Only: No
Type: K14663-4-BN
WaterSense Labeled: No
Width: 5-1/2 in