Loure® Wall-Mount Bath Spout In Brushed Nickel

Part #K14676-BN  |  Item #4100151  |  Manufacturer Part #14676-BN

$ 525.19 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish:
Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Combining a sleek profile with enhanced utility Loure® introduces a classically modern look to your bath decor
  • This strikingly contemporary bath spout offers a minimalist design with clean and smooth lines
  • The spout delivers a graceful sheet of water which helps create a serene bathroom environment
  • Non-diverter spout with 1/2" NPT connection
  • Coordinates with Loure® faucets and accessories
  • Solid brass construction for durability
  • Kohler® finishes resist corrosion and tarnish
  • Wall-mount installation

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Loure®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Material: [Brass, Metal]

NSF Certified: No

Spout Height: 3-1/2 in

Spout Reach: 9-3/4 in

Spout Type: Contemporary

WaterSense Labeled: No

Width: 4-3/4 in