KOHLER
Lustra™ Elongated Closed Front Toilet Seat with Cover in Desert Bloom
Part #K4652-89 | Item #87669 | Manufacturer Part #4652-89
Product Details
- Solid polypropylene plastic.
- Elongated closed-front seat.
- Contoured seat for user comfort.
- Quick-Release™ hinge caps snap open and seat pulls forward for removal.
- Quick-Attach™ stainless steel fastener allows for top-mount screwdriver only install.
- Quick-Release™ hinges allow seat to be unlatched from toilet for easy removal and convenient cleaning; no tools required.
- Quick-Attach® hardware for fast and secure installation.
- Color-matched plastic hinges.
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z124.5
CARB OTC LEED Compliant: No
Collection: Lustra™
Color Finish: Desert Bloom
Color Finish Category: Pinks
GSA Approved: No
Height: 1 in
IAPMO Listed: No
Length: 17-13/16 in
Material: Plastic
Material Type: Polypropylene
Toilet Seat Material: Plastic
Toilet Seat Shape: Elongated
Toilet Seat Type: Closed Front With Cover
Width: 14-3/16 in