KOHLER
Lustra™ Elongated Open Front Toilet Seat Less Cover in Mexican Sand
Part #K4670-C-33 | Item #586907 | Manufacturer Part #4670-C-33
Product Details
- Kohler® plumbing products mean beautiful form as much as reliable function
- Elongated and open-front toilet seat
- Sturdy and chip-resistant polypropylene with a finish that won't stain or peel
- Check hinge
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z124.5
CARB OTC LEED Compliant: No
Collection: Lustra™
Color Finish: Mexican Sand™
Color Finish Category: Neutrals
GSA Approved: No
IAPMO Listed: Yes
Length: 19 in
Material: Plastic
Toilet Seat Material: Plastic
Toilet Seat Shape: Elongated
Toilet Seat Type: Open Front Less Cover
Width: 15-1/8 in