Elongated Open Front Toilet Seat with Cover in Black Black
Lustra™ Elongated Open Front Toilet Seat with Cover in Black Black
Frequently Purchased Together
Product Details
- Color matched plastic hinges
- Stainless steel mounting bolts
- Open-front seat with lid
- Includes polished chrome trip lever
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- Application:
- Residential
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- Collection:
- Lustra™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- Yes
- Length:
- 17-3/16 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front With Cover
- Width:
- 14-13/16 in