Elongated Open Front Toilet Seat in Almond

You last purchased this on
 
KOHLER

Lustra™ Elongated Open Front Toilet Seat in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Lustra™ Elongated Open Front Toilet Seat in Almond

  • Fast #
  • Part #K4670-C-47
  • Item #22680
  • Manufacturer Part #4670-C-47
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elongated and open-front toilet seat
  • Sturdy and chip-resistant polypropylene with a finish that won't stain or peel
  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Check hinge
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
CARB OTC LEED Compliant:
No
Collection:
Lustra™
Color Finish Category:
Neutrals
Color Finish Name:
Almond
GSA Approved:
No
Height:
1-1/8 in
IAPMO Listed -:
Yes
Length:
19 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
Width:
15-1/8 in