Kohler Lustra™ Elongated Toilet Seat with Check Hinge in Black Black

K4667-C-7

Color Finish

(Pricing is for Black Black™)

$77.3

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Check hinge
  • Elongated and open-front toilet seat
  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Sturdy and chip-resistant polypropylene with a finish that won't stain or peel

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
Application
Commercial
CARB OTC LEED Compliant
No
Collection
Lustra™
Color Finish
Black Black™
Color Finish Category
Blacks
GSA Approved
No
Height
1-1/8 in
IAPMO Listed
No
Length
19-1/2 in
Material
Plastic
Material Type
Polypropylene
Seat Type
Toilet
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front
Width
15-1/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday