Elongated Open Front Toilet Seat in Black Black

You last purchased this on
 
KOHLER

Lustra™ Elongated Open Front Toilet Seat in Black Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Lustra™ Elongated Open Front Toilet Seat in Black Black

  • Fast #
  • Part #K4671-C-7
  • Item #50731
  • Manufacturer Part #4671-C-7
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Polypropylene
  • Open-front toilet seat
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Lustra™
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Length:
19-1/8 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
Width:
15-1/8 in