Elongated Open Front Toilet Seat in White
Lustra™ Elongated Open Front Toilet Seat in White
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 90-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extra-heavy, elongated and open-front toilet seat
- Sturdy and chip-resistant polypropylene with a finish that won't stain or peel
- Kohler® plumbing products mean beautiful form as much as reliable function
- Self-sustaining check hinge
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Lustra™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 1-1/8 in
- IAPMO Listed -:
- No
- Length:
- 19-1/16 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Type:
- K4666-SC-0
- Width:
- 15-1/8 in