Elongated Open Front Toilet Seat in White
Lustra™ Elongated Open Front Toilet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes an antimicrobial agent that protects the toilet seat from odor- and stain-causing bacteria, mold and mildew, Antimicrobial agent does not protect the user from disease-causing bacteria
- Extra-heavy, elongated, open-front toilet seat
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- Collection:
- Lustra™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 1-1/8 in
- IAPMO Listed -:
- No
- Length:
- 14-1/4 in
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Width:
- 19-1/16 in