Elongated Open Front Toilet Seat in White
Lustra™ Elongated Open Front Toilet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sturdy and chip-resistant polypropylene with a finish that won't stain or peel
- Includes an antimicrobial agent that protects the toilet seat from odor- and stain-causing bacteria mold and mildew antimicrobial agent does not protect the user from disease-causing bacteria
- Elongated and open-front toilet seat
- Self-sustaining check hinge
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Lustra™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 1-1/8 in
- IAPMO Listed -:
- No
- Length:
- 19-1/16 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Width:
- 15-1/8 in