Round Closed Front Toilet Seat with Cover in Tender Grey
Lustra™ Round Closed Front Toilet Seat with Cover in Tender Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This Q2 Advantage seat features innovative technology that makes it easy to install and clean
- Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning
- Featuring sturdy, stain-resistant plastic construction, this Lustra toilet seat blends with any bathroom decor
- Quick-Attach™ hardware for fast and secure installation
- No tools required
Specifications
- ADA Compliant:
- No
- Collection:
- Lustra™
- Color Finish Category:
- Greys
- Color Finish Name:
- Tender Grey
- Height:
- 1 in
- Length:
- 15-13/16 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-3/16 in