Plastic Round Closed Front With Cover Toilet Seat in White
Lustra™ Plastic Round Closed Front With Cover Toilet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick-Attach® hardware for fast and secure installation
- Color matched plastic hinges
- Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
- Toilet seat type: Closed front
- Material: Plastic
- Includes an antimicrobial agent that protects the toilet seat from odor- and stain-causing bacteria mold and mildew antimicrobial agent does not protect the user from disease-causing bacteria
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Lustra™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- Yes
- Length:
- 15-13/16 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- K4662-A-0
- Width:
- 14-3/16 in