Kohler Lustra™ Quick-Release™ Round Closed Front With Cover in Ice Grey

K4662-95

Manufacturer Part #: 4662-95

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quick-Attach® hardware for fast and secure installation
  • Color matched plastic hinges
  • No tools required
  • Quick-Attach® hardware for fast and secure installation

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
CARB OTC LEED Compliant
No
Collection
Lustra™ Quick-Release™
Color Finish
Ice™ Grey
Color Finish Category
Greys
GSA Approved
No
Height
1 in
IAPMO Listed
Yes
Length
15-13/16 in
Toilet Seat Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover
Width
14-3/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday