Round Closed Front Toilet Seat with Cover in Almond

You last purchased this on
 
KOHLER

Lustra™ Quick-Release™ Round Closed Front Toilet Seat with Cover in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Lustra™ Quick-Release™ Round Closed Front Toilet Seat with Cover in Almond

  • Fast #
  • Part #K4662-47
  • Item #45647
  • Manufacturer Part #4662-47
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quick-Attach® hardware for fast and secure installation
  • Color matched plastic hinges
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • No tools required
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
CARB OTC LEED Compliant:
No
Collection:
Lustra™ Quick-Release™
Color Finish Category:
Neutrals
Color Finish Name:
Almond
GSA Approved:
No
Height:
1 in
IAPMO Listed -:
Yes
Length:
15-13/16 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Width:
14-3/16 in