Round Open Front Toilet Seat with Cover in Almond
Lustra™ Round Open Front Toilet Seat with Cover in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color matched plastic hinges
- Pressure assisted flushing system
- Open-front seat with lid
- Includes polished chrome trip lever
- Less seat and supply
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Lustra™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- GSA Approved:
- No
- Height:
- 1-1/16 in
- IAPMO Listed -:
- Yes
- Length:
- 16-1/8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Open Front With Cover
- Width:
- 14-3/4 in