Wall Mount Flush Actuator Plate in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Lynk™ Wall Mount Flush Actuator Plate in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Lynk™ Wall Mount Flush Actuator Plate in Vibrant Brushed Nickel

  • Fast #
  • Part #K75890-BN
  • Item #7262425
  • Manufacturer Part #75890-BN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dual flush actuator offers a choice of 08 or 16 gpf
  • Large flush actuator plate opening can be removed for easy access to the inner tank
  • For use with Kohler® K-18829-NA 2"x4" in-wall tank and carrier system
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
K-18829-NA 2 in x 4 in In-Wall Tank and Carrier System
CARB OTC LEED Compliant:
No
Collection:
Lynk™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Flow Rate:
1.6 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
7/16 in
Product Type:
Actuator Plate
WaterSense Labeled:
Yes
Width:
8-7/8 in