0 items

Kohler Duostrainer® Manual Sink Strainer

K8799

Color Finish

Starting at $48.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits sinks with standard 3-1/2" or 4" outlet
  • Material: Solid brass
  • Removable basket strainer with an open/close stopper that seals tightly
  • Tailpiece: 1-1/2" x 4"

SPECIFICATIONS

Brand Model Compatibility
Standard 3-1/2 in and 4 in Outlet
CARB OTC LEED Compliant
No
Collection
Duostrainer®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
2-7/8 in
IAPMO Listed
No
Length
4-1/2 in
Material
Brass
Strainer Size
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday