KOHLER

Maratea® 22-1/2 x 17-1/16 in. Drop-In Lavatory Sink with 4 in. Centerset Faucet Holes in Almond

Part #K2831-4-47  |  Manufacturer Part #2831-4-47

Color/Finish:
Almond

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Overall: 33 1/4" x 24 1/8" x 35 1/8"
  • Bowl depth: 7 5/8"
  • With overflow

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Center Size: 4 in

Collection: Maratea®

Color Finish: Almond

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Material: Enameled Cast Iron

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 22-1/2 in x 17-1/16 in x 6-1/2 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 21-1/16 in x 11-1/4 in x 4-1/2 in

Sink Installation Type: Drop-in

Vessel Only - FEI: Yes