1-Light Vanity Fixture in Vibrant® French Gold
Margaux® 1-Light Vanity Fixture in Vibrant® French Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Frosted-glass shades
- Premium metal construction for durability
- Coordinates with other products in the Margaux® collection
- Requires T-10 bulb (sold separately)
- CUL and UL approved up to 60W
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA C22.2
- Collection:
- Margaux®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® French Gold
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 11-13/16 in
- Installation Type:
- Wall Mount
- Length:
- 4-7/8 in
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Reversible
- Watts:
- 60 W
- Width:
- 5-11/16 in