12 in. Grab Bar in Polished Stainless

You last purchased this on
 
KOHLER

Margaux® 12 in. Grab Bar in Polished Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Margaux® 12 in. Grab Bar in Polished Stainless

  • Fast #
  • Part #K11881-S
  • Item #3891470
  • Manufacturer Part #11881-S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Margaux® collection
  • Premium metal construction for durability
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
CARB OTC LEED Compliant:
No
Collection:
Margaux®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Diameter:
2-5/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
12 in
Material:
Metal
Mount Type:
Wall
Width:
2-3/4 in