2.5 gpm Shower Valve Trim with Showerhead and Single Cross Handle in Vibrant French Gold

You last purchased this on
 
KOHLER

Margaux® 2.5 gpm Shower Valve Trim with Showerhead and Single Cross Handle in Vibrant French Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Margaux® 2.5 gpm Shower Valve Trim with Showerhead and Single Cross Handle in Vibrant French Gold

  • Fast #
  • Part #KTS16234-3-AF
  • Item #7182369
  • Manufacturer Part #TS16234-3-AF
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant French Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • This new Kohler® K-TS16234-3 trim replaces the existing Kohler® K-T16234-3 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Includes showerarm with flange
  • Includes single-function 2.5 gpm showerhead with Katalyst® air induction technology
  • Showerhead features MasterClean™ sprayface for easy cleaning
  • Includes faceplate with ADA compliant metal cross handle
  • Single handle controls both on/off activation and temperature setting
  • Coordinates with Margaux® faucets and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Margaux®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® French Gold
End Connection 1:
NPT
End Connections:
NPT
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
NPT
Faucet Height:
6-1/2 in
Flow Rate:
2.5 gpm
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
No
Length:
10-5/16 in
NSF Certified:
No
Number of Handles:
Single Handle
Overall Length:
10-5/16 in
Overall Width:
6-1/2 in
Pressure - Maximum:
80 psi
Shower Arm Reach:
10-5/16 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Valve Size:
1/2 in
WaterSense Labeled:
No