KOHLER

Margaux® 3-1/2 in. Drawer Pull in Polished Chrome

Part #K16263-CP  |  Manufacturer Part #16263-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Margaux® collection
  • Installation hardware and template included

Specifications

ADA Compliant: No

Collection: Margaux®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Handle Type: Pull

Length: 3-1/2 in

Material: Metal

Style: Traditional

Width: 1-1/2 in