KOHLER

Margaux® 3-1/2 in. Drawer Pull in Vibrant Polished Nickel

Part #K16263-SN  |  Manufacturer Part #16263-SN

Color/Finish:
Vibrant® Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Margaux® collection
  • Installation hardware and template included

Specifications

ADA Compliant: No

Collection: Margaux®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Handle Type: Pull

Length: 3-1/2 in

Material: Metal

Style: Traditional

Width: 1-1/2 in