60W 1-Light Bath Light in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Margaux® 60W 1-Light Bath Light in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Margaux® 60W 1-Light Bath Light in Vibrant Brushed Bronze

  • Fast #
  • Part #K16268-BV
  • Item #3312453
  • Manufacturer Part #16268-BV
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Frosted-glass shades
  • Premium metal construction for durability
  • Coordinates with other products in the Margaux® collection
  • Requires T-10 bulb (sold separately)
  • CUL and UL approved up to 60W
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA C22.2
Collection:
Margaux®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
11-13/16 in
Installation Type:
Wall Mount
Length:
4-7/8 in
Light Bulb Shape Code:
T10
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Metal
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Reversible
Watts:
60 W
Width:
5-11/16 in