Margaux® 9 in. Grab Bar in Vibrant Polished Nickel

Part #K11880-SN  |  Item #3891495  |  Manufacturer Part #11880-SN

$ 204.94 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish:
Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Margaux® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Margaux®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 1-1/4 in

Height: 2-5/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 9 in

Material: Metal

Mount Type: Wall

Width: 2-3/4 in