KOHLER

Margaux® Bath and Shower Valve Trim with Single Cross Handle and Spout in Vibrant French Gold (Less Showerhead)

Part #KTLS16225-3-AF  |  Manufacturer Part #TLS16225-3-AF

Color/Finish:
Vibrant® French Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal cross handle
  • Includes diverter bath spout with 1/2" NPT connection
  • Includes showerarm with flange
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Margaux® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Margaux®

Color Finish: Vibrant® French Gold

Color Finish Category: Gold Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 6-1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

Height: 6-1/2 in

IAPMO Listed: No

Length: 9-5/8 in

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 9-5/8 in

Spout Reach: 6 in

Spout Type: Diverter

Tub Spout Reach: 6 in

Tub Spout Type: Diverter

WaterSense Labeled: No

Width: 6-1/2 in