Cast Shower Arm Polished Chrome
Margaux® Cast Shower Arm Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fluid design lines for easy cleaning
- For use with Kohler® showerheads (sold separately)
- Arm reach: 6-1/2"
- Coordinates with Margaux® faucets and accessories
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Margaux®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in