Two Handle Roman Tub Faucet in Polished Chrome Trim Only

You last purchased this on
 
KOHLER

Margaux® Two Handle Roman Tub Faucet in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Margaux® Two Handle Roman Tub Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #KT16237-3-CP
  • Item #3294214
  • Manufacturer Part #T16237-3-CP
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Fluid design lines for ease of cleaning
  • Material: Solid brass
  • See required and recommended tab for valve, handshower and handshower holder
  • Ceramic disc valves exceed industry longevity standards by over two times to ensure durable performance for life
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Margaux®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection:
Threaded
Faucet Connection Size:
3/4 in
Faucet Height:
8-11/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Faucet Valve Type:
Ceramic Disc
Flow Rate:
16 gpm
Handle Type:
Cross
Height:
8-11/16 in
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7-1/16 in
Spout Type:
Non-Diverter
Trim Only:
Yes
Tub Spout Reach:
8-9/16 in
Tub Spout Type:
Non-diverter
WaterSense Labeled:
No
Width:
8 in