Non-Diverter Tub Spout in Vibrant® Brushed Bronze

You last purchased this on
 
KOHLER

Margaux® Non-Diverter Tub Spout in Vibrant® Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Margaux® Non-Diverter Tub Spout in Vibrant® Brushed Bronze

  • Fast #
  • Part #K16246-BV
  • Item #3294177
  • Manufacturer Part #16246-BV
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pair this spout with other Margaux® fixtures and accessories for a smart and unified decor
  • Solid brass construction for durability and reliability
  • Redefine traditional styling with this uniquely shaped Margaux® bath spout featuring a strong modern design and gently curved spout
  • Fluid design lines for easy cleaning
  • Complements Margaux™ faucet line
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Requires Certification

Specifications

ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Margaux®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.4 gpm
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6-13/16 in
NSF Certified:
No
Spout Height:
3-3/16 in
Spout Type:
Non-Diverter
WaterSense Labeled:
No