Repair Kit for Coralais™ K-15101, K-15108, K-15110, K-15112 and K-15114

You last purchased this on
 
KOHLER

Margaux™ Repair Kit for Coralais™ K-15101, K-15108, K-15110, K-15112 and K-15114

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Margaux™ Repair Kit for Coralais™ K-15101, K-15108, K-15110, K-15112 and K-15114

  • Fast #
  • Part #K71909
  • Item #651753
  • Manufacturer Part #71909
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replacement mixer button assembly
  • Engineered to promote product longevity
  • Kohler genuine part
  • Made with premium materials for enhanced durability
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Coralais™ K-15101, K-15108, K-15110, K-15112, K-15114
Collection:
Margaux™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Part Type:
Repair Kit
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No