Plug Button for Flair K-7433, K-7436, K-7438, K-7449, K-7481 and 43267

You last purchased this on
 
KOHLER

Margaux™ Plug Button for Flair K-7433, K-7436, K-7438, K-7449, K-7481 and 43267

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Margaux™ Plug Button for Flair K-7433, K-7436, K-7438, K-7449, K-7481 and 43267

  • Fast #
  • Part #K43152
  • Item #266429
  • Manufacturer Part #43152
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Flair K-7433, K-7436, K-7438, K-7449, K-7481, 43267
Collection:
Margaux™
Color Finish Category:
Clear
Color Finish Name:
Clear
Faucet Part Type:
Plug Button
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No