Pressure Balance Shower Faucet Trim with Single Cross Handle in Vibrant Polished Nickel

This product has been replaced by

KOHLER Vibrant® Polished Nickel 2.5 gpm Shower Valve Trim with Showerhead and Single Cross Handle
KOHLER 2.5 gpm Shower Valve Trim with Showerhead and Single Cross Handle in Vibrant Polished Nickel
Manufacturer Part #TS16234-3-SN
You last purchased this on
 
KOHLER

Margaux® Pressure Balance Shower Faucet Trim with Single Cross Handle in Vibrant Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Vibrant® Polished Nickel 2.5 gpm Shower Valve Trim with Showerhead and Single Cross Handle
KOHLER 2.5 gpm Shower Valve Trim with Showerhead and Single Cross Handle in Vibrant Polished Nickel
Manufacturer Part #TS16234-3-SN
KOHLER

Margaux® Pressure Balance Shower Faucet Trim with Single Cross Handle in Vibrant Polished Nickel

  • Fast #
  • Part #KT16234-3-SN
  • Item #3294244
  • Manufacturer Part #T16234-3-SN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • This shower trim embodies Margaux's minimalist style with its fluid lines and sleek cross handle
  • Pair this trim with a Rite Temp® pressure balancing valve with push button diverter, which maintains your desired water temperature during pressure fluctuations
  • Blending traditional design with contemporary accents, Margaux faucets and accessories are an ideal complement to any modern bathroom
  • Complements Margaux faucet and accessory live
  • Features MasterClean™ sprayface that resists mineral buildup and is easy to clean
  • Rite-Temp pressure balancing technology maintains water temperature within +/- 3° F
  • Fluid design lines for ease of cleaning
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Margaux®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Depth:
10-5/16 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Handle Type:
Cross
Number of Handles:
Single Handle
Overall Width:
6-1/2 in
Spout Reach:
6-13/16 in
Trim Only:
Yes
WaterSense Labeled:
No
Width:
6-1/2 in