Shower Valve Trim with Metal Single Cross Handle in Vibrant Polished Nickel (Less Showerhead)

You last purchased this on
 
KOHLER

Margaux® Shower Valve Trim with Metal Single Cross Handle in Vibrant Polished Nickel (Less Showerhead)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Margaux® Shower Valve Trim with Metal Single Cross Handle in Vibrant Polished Nickel (Less Showerhead)

  • Fast #
  • Part #KTLS16234-3-SN
  • Item #7181766
  • Manufacturer Part #TLS16234-3-SN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Margaux® faucets and accessories
  • Includes showerarm with flange
  • Includes faceplate with ADA compliant metal cross handle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Margaux®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
No
Length:
4-7/16 in
NSF Certified:
No
Number of Handles:
Single Handle
Overall Length:
4-7/16 in
Overall Width:
6-1/2 in
Shower Arm Reach:
4-7/16 in
WaterSense Labeled:
No
Width:
6-1/2 in