Single Handle Diverter Trim for K-728-K in Polished Chrome

You last purchased this on
 
KOHLER

Margaux® Single Handle Diverter Trim for K-728-K in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Margaux® Single Handle Diverter Trim for K-728-K in Polished Chrome

  • Fast #
  • Part #KT16242-3-CP
  • Item #3294281
  • Manufacturer Part #T16242-3-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Trim requires valve to complete
  • Premium-material construction for durability and reliability
  • Completes Margaux® design solution with Kohler® fixtures and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
K-728-K
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Margaux®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-11/16 in
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
Faucet Part Type:
Diverter Trim
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
No
Installation Type:
Wall Mount
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Type:
Transfer & Diverter Valve
WaterSense Labeled:
No