Single Handle Shower Faucet in Polished Chrome
Margaux® Single Handle Shower Faucet in Polished Chrome
Package Quantity Info:
EA: 1 CA: 6 PT: 110-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature setting
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- For use with any Kohler® showerhead (sold separately)
- Coordinates with Margaux® faucets and accessories
- Includes showerarm with flange
- Includes faceplate with ADA compliant metal cross handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Margaux®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Length:
- 4-7/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Length:
- 4-7/16 in
- Overall Width:
- 6-1/2 in
- Shower Arm Reach:
- 4-7/16 in
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in