KOHLER

Margaux® Single Handle Shower Faucet in Polished Chrome

Part #KTLS16234-4-CP  |  Manufacturer Part #TLS16234-4-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes showerarm with flange
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Margaux® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B125.1, CSA B651]

Collection: Margaux®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Height: 6-1/2 in

Handle Material: Metal

Handle Type: Lever

Height: 6-1/2 in

IAPMO Listed: No

Length: 9-5/8 in

NSF Certified: No

Number of Handles: Single Handle

Overall Length: 9-5/8 in

Overall Width: 6-1/2 in

Shower Arm Reach: 9-5/8 in

Trim Only: Yes

Valve Size: 1/2 in

WaterSense Labeled: No

Width: 6-1/2 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access