Kohler Margaux® Single Handle Single Function Bathtub & Shower Faucet in Vibrant Brushed Nickel Trim Only

KT16233-4-BN

Manufacturer Part #: T16233-4-BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Fluid design lines for ease of cleaning
  • MasterClean™ sprayface that resists mineral buildup and is easy-to-clean
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
  • Complements Margaux® faucet and accessory line
  • Coordinates with Margaux® faucets and accessories
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
  • Complements Margaux® faucet and accessory line

SPECIFICATIONS

ADA Compliant
Yes
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Margaux®
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
7-3/16 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
7-3/16 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Showerhead Flow Rate
2.5
Showerhead Function
Single
Sink Material
Metal
Spout Reach
6-13/16 in
Spout Type
Diverter
Spray Type
Rain
Trim Only
Yes
Tub Spout Reach
6-13/16 in
Tub Spout Type
Non-diverter
Valve Trim Type
Pressure Balancing
WaterSense Labeled
No
Width
6-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday