KOHLER

Margaux® Single Lever Handle Floor Mount Filler in Vibrant Brushed Nickel Trim Only

Part #KT97331-4-BN  |  Manufacturer Part #T97331-4-BN

Color/Finish:
Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single lever handle allows for both on/off activation and temperature setting
  • Flow rate: 6 gpm at 45 psi
  • Includes Kohler® K-45203 Shift™ Square™ 20 gpm handshower with black handle and 60" shower hose
  • Requires Kohler® K-97339-NA mounting-block
  • Coordinates with other products in the Margaux® collection

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Margaux®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 39-3/16 in

Faucet Material: Brass

Faucet Mount: Freestanding

Flow Rate: 7 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75

Handle Material: Metal

Handle Type: Lever

Height: 39-3/16 in

IAPMO Listed: No

Length: 12-1/8 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Spout Height: 32-11/16 in

Spout Reach: 9-5/16 in

Trim Only: Yes

Tub Spout Reach: 9-5/16 in

Type: KT97331-4-BN

WaterSense Labeled: Yes

Width: 9-1/2 in