Single Lever Handle Floor Mount Filler in Vibrant Polished Nickel Trim Only
Margaux® Single Lever Handle Floor Mount Filler in Vibrant Polished Nickel Trim Only
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flow rate: 6 gpm at 45 psi
- Includes Kohler® K-45203 Shift™ Square™ 20 gpm handshower with black handle and 60" shower hose
- Single lever handle allows for both on/off activation and temperature setting
- Coordinates with other products in the Margaux® collection
- Requires Kohler® K-97339-NA mounting-block
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Margaux®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 39-3/16 in
- Faucet Material:
- Brass
- Flow Rate:
- 7.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 39-3/16 in
- IAPMO Listed -:
- No
- Length:
- 12-1/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Height:
- 32-11/16 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-5/16 in
- WaterSense Labeled:
- Yes
- Width:
- 9-1/2 in