Square Closed Towel Ring in Vibrant French Gold
Margaux® Square Closed Towel Ring in Vibrant French Gold
Frequently Purchased Together
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Margaux® collection
- Premium metal construction for durability
- Installation hardware and template included
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Margaux®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® French Gold
- Depth:
- 3-1/2 in
- Diameter:
- 7-1/2 in
- Height:
- 8-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-1/2 in
- Ring Type:
- Closed
- Shape:
- Square
- Width:
- 3-1/2 in