KOHLER

Margaux® Two Handle Roman Tub Faucet in Vibrant Brushed Bronze

Part #KT16236-3-BV  |  Manufacturer Part #T16236-3-BV

Color/Finish:
Vibrant® Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Solid brass
  • Completes Margaux® design solution with Kohler® fixtures and accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Ceramic disc valves exceed industry longevity standards by over two times to ensure durable performance for life
  • Includes integrated diverter
  • See required and recommended tab for valve

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Margaux®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: Slip Fit

Faucet Connection Size: 5/8 in

Faucet Height: 7-1/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 12 gpm

Handle Material: Metal

Handle Type: Cross

Height: 7-1/16 in

IAPMO Listed: Yes

Length: 8-9/16 in

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Spout Height: 7-11/16 in

Spout Reach: 8-9/16 in

Spout Type: Diverter

Trim Only: No

Tub Spout Reach: 8-9/16 in

WaterSense Labeled: No

Width: 8 in