Kohler Margaux® Two Handle Roman Tub Faucet in Vibrant Brushed Bronze

KT16237-4-BV

Manufacturer Part #: T16237-4-BV

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Fluid design lines for ease of cleaning
  • Ceramic disc valves exceed industry longevity standards by over two times to ensure durable performance for life
  • See required and recommended tab for valve, handshower and handshower holder
  • Ceramic disc valves exceed industry longevity standards by over two times to ensure durable performance for life
  • See required and recommended tab for valve, handshower and handshower holder

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Margaux®
Faucet Connection
Slip Fit
Faucet Connection Size
3/4 in
Faucet Height
8-11/16 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Height
8-11/16 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
8-9/16 in
Spout Type
Non-Diverter
Trim Only
No
Tub Spout Reach
8-9/16 in
Type
KT16237-4-BV
WaterSense Labeled
No
Width
8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday