Two Handle Roman Tub Faucet in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Margaux® Two Handle Roman Tub Faucet in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Margaux® Two Handle Roman Tub Faucet in Vibrant Brushed Nickel

  • Fast #
  • Part #KT16236-3-BN
  • Item #3294113
  • Manufacturer Part #T16236-3-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Completes Margaux® design solution with Kohler® fixtures and accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass
  • See required and recommended tab for valve
  • Includes integrated diverter
  • Ceramic disc valves exceed industry longevity standards by over two times to ensure durable performance for life
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Margaux®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Center Size:
8 in
Faucet Connection:
Slip Fit
Faucet Connection Size:
5/8 in
Faucet Height:
7-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
12 gpm
Handle Material:
Metal
Handle Type:
Cross
Height:
7-1/16 in
IAPMO Listed -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Spout Height:
7-11/16 in
Spout Type:
Diverter
Trim Only:
No
Tub Spout Reach:
8-9/16 in
WaterSense Labeled:
No
Width:
8 in