Kohler Margaux® Two Handle Roman Tub Faucet in Vibrant Brushed Nickel Trim Only

KT16236-4-BN

Manufacturer Part #: T16236-4-BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Completes Margaux® design solution with Kohler® fixtures and accessories
  • Ceramic disc valves exceed industry longevity standards by over two times to ensure durable performance for life
  • Includes integrated diverter
  • See required and recommended tab for valve
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
  • Complements Margaux® faucet and accessory line

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Margaux®
Faucet Connection
Slip Fit
Faucet Connection Size
5/8 in
Faucet Height
8-11/16 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Height
8-11/16 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
8-9/16 in
Spout Type
Diverter
Trim Only
Yes
Tub Spout Reach
8-9/16 in
Tub Spout Type
Diverter
WaterSense Labeled
No
Width
8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday