Two Handle Roman Tub Faucet in Vibrant Polished Nickel Trim Only
Margaux® Two Handle Roman Tub Faucet in Vibrant Polished Nickel Trim Only
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 54-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Completes Margaux® design solution with Kohler® fixtures and accessories
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Material: Solid brass
- Complements Margaux® faucet and accessory line
- See required and recommended tab for valve
- Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
- Includes integrated diverter
- Ceramic disc valves exceed industry longevity standards by over two times to ensure durable performance for life
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Margaux®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Slip Fit
- Faucet Connection Size:
- 5/8 in
- Faucet Height:
- 7-1/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 12 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 7-1/16 in
- IAPMO Listed -:
- Yes
- Length:
- 8-9/16 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 7-11/16 in
- Spout Reach:
- 8-9/16 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-9/16 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 8 in