Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Margaux® Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Margaux® Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Nickel

  • Fast #
  • Part #K16232-3-BN
  • Item #3294286
  • Manufacturer Part #16232-3-BN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Handles pre-assembled on KOHLER Ultraglide™ Ceramic Disc Valves to simplify installation
  • Two cross handles allow for both volume and temperature control
  • ADA compliant
  • KOHLER finishes resist corrosion and tarnishing
  • Lifetime limited warranty
  • Premium metal construction for durability and reliability
  • Coordinates with Margaux faucets, accessories, and showering components to complete your bathroom
  • WaterSense certified
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Margaux®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in - 16 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
5-1/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Cross
Height:
5-1/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-3/8 in
Maximum Deck Thickness:
1-1/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Pressure - Maximum:
60 psi
Spout Height:
3-1/8 in
Spout Type:
Rigid
Trim Only:
No
WaterSense Labeled:
Yes
Width:
8 in