Kohler

Margaux® Two Handle Widespread Bathroom Sink Faucet in Vibrant Polished Nickel

Part #K16232-4-SN  |  Manufacturer Part #16232-4-SN

Color/Finish:
Vibrant® Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two handle widespread sink faucet for 8" - 16" centers
  • Solid brass construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Fluid design lines for easy cleaning
  • Coordinates with Margaux® faucets and accessories
  • Flow rate: 1.2 gpm

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in - 16 in

Collection: Margaux®

Deck Plate Included: No

Faucet Connection: Flexible

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

Height: 5-1/4 in

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Reach: 5-3/8 in

Spout Type: Rigid

Trim Only: No

Type: K16232-4-SN

WaterSense Labeled: Yes

Width: 8 in