Wall Mount Non-Diverter Bath Spout in Vibrant Brushed Nickel
Margaux® Wall Mount Non-Diverter Bath Spout in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- 90° angle
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Margaux®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 14-5/8 in
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in